Shop All Winch Straps
Us Cargo Control
2" x 20' Blue Winch Strap with Flat Hook
Mfr # 220FH-B
Zoro # G7368395
Sold in multiples of 5 for $47.75
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyester Webbing
- Width 2 in
- Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 220FH-B
- Zoro # G7368395
- UPC # 840086916327
- Country of Origin China
- Category Winch Straps
Dimensions
Width | 2 in |
Length | 20 ft |
Details
Color | Blue |
Item | Winch Strap |
Material | Polyester Webbing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft Fiberglass Platform Stepladder, 375 lb Capacity (P7408)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00541)
- ZIPWALL Dust Barrier System Kit, 12 ft. H, Black (ZWTK)
- VESTIL Steel Dollies SDOL-2 - Set of 2 - 1000 Lb. Capacity per Set (SDOL-2)
- US CARGO CONTROL 4" x 60' Yellow Winch Strap with Flat Hook (460FH)
- US CARGO CONTROL 4" x 50' Flatbed Winch Straps with Flat Hook & Defender (450FH)
- US CARGO CONTROL 2" x 20' Winch Strap with Chain Extension, 220CE (220CE)
- US CARGO CONTROL 4" x 27' Red Winch Strap with Flat Hook (427FH-R)
- US CARGO CONTROL 2" x 20' Boat Winch Strap w/ Hook (220BH-SB-BLK)
- US CARGO CONTROL 3" x 20' Winch Strap with Wire Hook, 320WH (320WH)
- US CARGO CONTROL 4" x 27' Winch Straps with Wire Hook (427WH)
- Us Cargo Control Tie Downs