Shop All Ratchet Tie Downs
Us Cargo Control
2" x 20' Blue Heavy Duty Ratchet Strap - No Hook
Mfr # 5420FE-BLU
Zoro # G7364700
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft
- Handle Type Short Handle
- Width 2 in
- Working Load Limit 3333 lb
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 5420FE-BLU
- Zoro # G7364700
- UPC # 840086901026
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 20 ft |
Width | 2 in |
Details
Item | Ratchet Strap |
Handle Type | Short Handle |
Working Load Limit | 3333 lb |
Color | Blue |
Assembly Strength | 10,000 lb |
Breaking Strength | 12,000 lb (Webbing) |
End Type | Endless |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Vertical Tire Ratcheting "H" Tie-down Strap (20362)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4STE-EX-3048-5PU-95)
- BAUER LADDER 10 ft Fiberglass Stepladder (36710)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A6E10B4W5C1P6)
- US CARGO CONTROL 3" x 30' Green Ratchet Strap w/ Chain Extensions (7530CE-GRN)
- US CARGO CONTROL 12" L-Track - Aluminum (AT12AL)
- US CARGO CONTROL 2" x 14' OEM ReplaceWheelStrap w/ 2 Wire Hooks, 3 Adjust. RubberCleats (WNTH42-14)
- US CARGO CONTROL 2" x 12' Red Ratchet Strap w/ Double J Hook (5012WH-RED)
- US CARGO CONTROL 3" x 20' Green Ratchet Strap w/ Wire Hooks (7520WH-GRN)
- US CARGO CONTROL 2" x 12' Yellow Ratchet Strap w/ Double J Hook (5012WH-Y)
- DC CARGO 2in X 27' Ratchet Strap Flatbed Trailer Cargo Tie-down W/ Flat Hooks, 2PK (227YRSFH-2)
- Us Cargo Control Ratchet Tie Downs