Shop All Cam Buckle Tie Downs
Us Cargo Control
2'' X 20' Blue E-Track Cam Straps w/Spring E-Fittings and Wire Hooks
Mfr # C320SEFWH-BLU
Zoro # G7356057
product price: $16.79
/ea
Sold in multiples of 5 for $83.95
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 2 in
- Length 20 ft
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # C320SEFWH-BLU
- Zoro # G7356057
- UPC # 840086919403
- Country of Origin China
- Category Cam Buckle Tie Downs
Dimensions
Width | 2 in |
Length | 20 ft |
Details
Color | Blue |
Item | Cam Strap |
Material | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER End Cap, for Model S7706-1 (S7701)
- SHEPHERD CASTER 1-7/16" X 1-11/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 150 lb (C0014748TZ-POL01(KK))
- VESTIL Floor Scraper Fork Truck, 12", Blade (SCRAPE-1)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CB-3)
- US CARGO CONTROL 2" x 16' Gray E-Track Cam Strap w/ Double-Fitted End (C316SEFCLE-GRY)
- US CARGO CONTROL 2" x 12' Yellow E-Track Tie Down Straps - Cam Buckle (C312SEF)
- US CARGO CONTROL 2" x 20' Blue Cam Buckle Strap w/ F Hooks & Spring E Fittings (C320SEFFNH-BLU)
- US CARGO CONTROL 1" x 15' Cam Strap w/ S-Hook (C5115SH)
- US CARGO CONTROL 1" x 6' Endless Cam Strap w/ Wear Pad (C5106FE-WP-BLK)
- US CARGO CONTROL 1 x 10' Orange Cam Strap W/ S-Hook and Keeper (C5110SH255-OR)
- CAT 2 Piece Cam Buckle with Swivel Hook and Soft Strap Set (240034)
- Us Cargo Control Cam Buckle Tie Downs