Shop All Cam Buckle Tie Downs
Us Cargo Control
2" x 20' Blue Cam Strap w/ Plate Trailer F-Hooks
Mfr # C320FNH1012-BLU
Zoro # G7365190
product price: $12.45
/ea
Sold in multiples of 10 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 20 ft
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # C320FNH1012-BLU
- Zoro # G7365190
- UPC # 840086919380
- Country of Origin China
- Category Cam Buckle Tie Downs
Dimensions
Length | 20 ft |
Width | 2 in |
Details
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17920-186)
- GLOBAL INDUSTRIAL 36 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete (652899M)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in., 270 lb. (P2R-R030G-P)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG018316-77-GPR-500)
- US CARGO CONTROL 1" x 8' Black Action Spring Buckle Strap - 2 pack (AC108E-BLK-PR)
- US CARGO CONTROL 1 x 15' Orange Cam Strap W/ S-Hook and Keeper (C5115SH255-OR)
- US CARGO CONTROL 1" x 15' Endless Cam Strap w/ Wear Pad (C5115FE-WP-BLK)
- US CARGO CONTROL 2" x 12' Yellow E-Track Tie Down Straps - Cam Buckle (C312SEF)
- US CARGO CONTROL 1" x 6' Cam Buckle Handlebar Strap w/S-Hooks & Pull Loop Red (C506SHLP-RED)
- US CARGO CONTROL 1" x 6' Cam Buckle Handlebar Strap w/S-Hooks & Pull Loop Yellow (C506SHLP-Y)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12' x 1-1/2" (1500/4500) (980329N)
- Us Cargo Control Cam Buckle Tie Downs