Shop All Cam Buckle Tie Downs
Us Cargo Control
2" x 20' Blue Cam Buckle Strap w/ F Hooks & Spring E Fittings
Mfr # C320SEFFNH-BLU
Zoro # G7364807
product price: $17.99
/ea
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyester
- Length 20 ft
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # C320SEFFNH-BLU
- Zoro # G7364807
- UPC # 840086919397
- Country of Origin China
- Category Cam Buckle Tie Downs
Dimensions
Length | 20 ft |
Width | 2 in |
Details
Color | Blue |
Item | Cam Buckle Strap |
Material | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Chain Hoist (GGS_56971)
- SUNCAST COMMERCIAL Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb. (PUCSD2645)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 16,000 lb. Cap (KNRS-8-SLP)
- KEEPER KEEPER Rubber Tarp Straps (6219)
- US CARGO CONTROL 1" x 6' Endless Cam Strap w/ Wear Pad (C5106FE-WP-BLK)
- US CARGO CONTROL 2" x 20' Blue Cam Strap w/ Plate Trailer F-Hooks (C320FNH1012-BLU)
- US CARGO CONTROL 2" x 12' Yellow Cam Buckle Strap w/ F Hooks & Spring E Fittings (C312SEFFNH-Y)
- US CARGO CONTROL 1" x 15' Endless Cam Strap w/ Wear Pad (C5115FE-WP-BLK)
- US CARGO CONTROL 2" x 20' Blue E-Track Cam Buckle Strap w/ Double-Fitted End (C320SEFCLE-BLU)
- US CARGO CONTROL 1" x 6' Cam Buckle Handlebar Strap w/S-Hooks & Pull Loop Yellow (C506SHLP-Y)
- CAT 4 Piece Cam Buckle Strap Set - 16 Feet x 1 Inch (400/1200) (980178N)
- Us Cargo Control Cam Buckle Tie Downs