Shop All Ratchet Tie Downs
Us Cargo Control
2" x 18' Olive Ratchet Strap w/ Double J Hook
Mfr # 5018WH-OD
Zoro # G7361130
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 ft
- Handle Type Long Wide Handle
- Working Load Limit 3333 lb
- Width 2 in
- Sling Length 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 5018WH-OD
- Zoro # G7361130
- UPC # 840086932945
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 18 ft |
Width | 2 in |
Sling Length | 18 ft |
Lever Length | 1 ft |
Details
Item | Ratchet Strap |
Handle Type | Long Wide Handle |
Working Load Limit | 3333 lb |
Bungee End Type | Wire Hook / Double J-Hook |
Bungee End Material | Polyester webbing |
Color | Olive Drab |
End Type | Wire Hook / Double J-Hook |
Breaking Strength | 12,000 lb |
Assembly Strength | 10,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 22ft Rescue Ladder with Belay (020-6042)
- VESTIL Portable Jib, Concrete Base, 8 ft., 1K (JIB-CB-100-8-10-BC)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1200 lb Capacity Mold-on-Rubber (PLDL-HD-4-8MR)
- E-Z UP Dust Containment Pole, Silver, 20 ft.H, PK2 (54738)
- US CARGO CONTROL 2" x 10' Red Heavy Duty Endless Ratchet Strap (5410FE-RED)
- US CARGO CONTROL 1" x 16' Ratchet Strap w/ Vinyl Coated S-Hook (2616SH-BLK)
- US CARGO CONTROL 2" x 20' Red Heavy Duty Ratchet Strap (5420FE-RED)
- US CARGO CONTROL 2" x 10' Black Heavy Duty Endless Ratchet Strap (5410FE-BLK)
- US CARGO CONTROL 2" x 27' Blue Ratchet Strap w/ Double J Hook (5027WH-BLU)
- US CARGO CONTROL 2" x 12' Yellow Ratchet Strap w/ Double J Hook (5012WH-Y)
- US CARGO CONTROL 1" x 10' Black Stainless Steel Thumb Ratchet Strap w/ S-Hooks (1610SHSS-BLK)
- Us Cargo Control Ratchet Tie Downs