Shop All Ratchet Tie Downs
Us Cargo Control
2" x 18' Olive Ratchet Strap w/ Black Flat Hook
Mfr # 5018FH-OD
Zoro # G7360598
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Long Wide Handle
- Length 18 ft
- Width 2 in
- Working Load Limit 3333 lb
- Color Olive Drab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 5018FH-OD
- Zoro # G7360598
- UPC # 840086932921
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 18 ft |
Width | 2 in |
Details
Item | Ratchet Strap |
Handle Type | Long Wide Handle |
Working Load Limit | 3333 lb |
Color | Olive Drab |
End Type | Flat Hook |
Breaking Strength | 12,000 lb (Webbing) |
Finish | Zinc Plated |
Assembly Strength | 10,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL TRUCK SEAT OPTION - FLIP UP ARM RESTS (LTS-AR)
- DPI 2 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST-2-14)
- LITTLE GIANT Hand Truck, Cont., 8" Rubber, 800 lb. (T-132-8S)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 7/8-9in, 160 ft.-lb. (23101)
- US CARGO CONTROL 2" x 11" Fixed End w/ Flat Hook and Bolt Loop (202FHBL)
- US CARGO CONTROL Adjust. WheelNet w/ 4” Top Strap, TwistedSnapHook, Ratchet w/ SnapHook (WNADJ4-D-TH-R)
- US CARGO CONTROL 12" L-Track - Aluminum (AT12AL)
- US CARGO CONTROL 3" x 20' Red Ratchet Strap w/ Flat Hooks (7520FH-RED)
- US CARGO CONTROL 3" x 20' Yellow Ratchet Strap w/ Wire Hooks (7520WH-Y)
- US CARGO CONTROL 3" x 27' Red Ratchet Strap w/ Flat Hooks (7527FH-RED)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (32582)
- Us Cargo Control Tie Downs