Shop All Ratchet Tie Downs
Us Cargo Control
2" x 18' Camo Ratchet Strap w/ Black Flat Hook
Mfr # 5518FH-CAMO
Zoro # G7365428
product price: $19.99
/ea
Sold in multiples of 10 for $199.90
$199.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Rubber Coated Handle
- Length 18 ft
- Working Load Limit 3333 lb
- Width 2 in
- Sling Length 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 5518FH-CAMO
- Zoro # G7365428
- UPC # 840086918116
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 18 ft |
Width | 2 in |
Sling Length | 18 ft |
Lever Length | 1 ft |
Details
Item | Ratchet Strap |
Handle Type | Rubber Coated Handle |
Working Load Limit | 3333 lb |
Material | Polyester |
Bungee End Type | Flat Hook |
Bungee End Material | Polyester webbing |
Color | Camo |
Breaking Strength | 12,000 lb |
Assembly Strength | 10,000 lb |
Finish | Zinc Plated |
End Type | Flat Hook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Chain, Single, Brass, Sz 10, 43Lb, 100Ft (2ZDG2)
- TROLL Dumpster Dolly (69D)
- WESTWARD Band Dolly, 120 lb., Steel, Black (34NK67)
- RUD CHAIN Hoist Ring, 180 Pivot, 3120 lb.Load Cap. (7991092)
- US CARGO CONTROL 2" x 8' Black Ratchet Strap w/ Vinyl Coated S-Hooks (5308SH-BLK)
- US CARGO CONTROL 4" x 27' Yellow Ratchet Strap w/ Wire Hooks (8527WH-Y)
- US CARGO CONTROL 2" x 27' Green Ratchet Strap w/ Double J Hook (5027WH-GRN)
- US CARGO CONTROL Car Carrier Wheel Strap w/ Wire Hooks & Adj Rubber Blocks/Ratchet, 4Pk (WNTH32J-4PK)
- US CARGO CONTROL 2" x 18' Black Ratchet Strap w/ Double J Hook (5018WH-BLK)
- US CARGO CONTROL 2" x 30' Olive Ratchet Strap w/ Black Flat Hook (5030FH-OD)
- TUF-TUG Y Pull Cable, Rope Dia 3/16 In (TT-Y-PC)
- Us Cargo Control Ratchet Tie Downs