Shop All Ratchet Tie Downs
Us Cargo Control
2" x 18' Black Ratchet Strap w/ Double J Hook
Mfr # 5018WH-BLK
Zoro # G7366995
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 ft
- Handle Type Long Wide Handle
- Width 2 in
- Working Load Limit 3333 lb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 5018WH-BLK
- Zoro # G7366995
- UPC # 840086914774
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 18 ft |
Width | 2 in |
Details
Item | Ratchet Strap |
Handle Type | Long Wide Handle |
Working Load Limit | 3333 lb |
Color | Black |
Assembly Strength | 10,000 lb |
Breaking Strength | 12,000 lb (Webbing) |
End Type | Wire Hook / Double J-Hook |
Finish | Zinc Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 700 lb., 4 D x 2 In. (2RYY5)
- TRUE Caster, Stem , 5", 1/2-13X1"W/Brk (830221)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 8400 lb. (EN90X6)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps (6STRA3E20C1P6)
- US CARGO CONTROL 2" x 50' Blue Ratchet Strap w/ Double J Hook (5050WH-BLU)
- US CARGO CONTROL 1" x 16' White Tent Strap w/ Cover and Flat Snap Hooks (2616FSH-WHT-WRP)
- US CARGO CONTROL 4" x 40' Yellow Ratchet Strap w/ Flat Hooks (8540FH-Y)
- US CARGO CONTROL 2" x 10' Black Stainless Steel Ratchet Strap w/ Vinyl Coated S-Hooks (50SS10SH-BLK)
- US CARGO CONTROL 2" x 24' Green Ratchet Strap w/ Double J Hook (5024WH-GRN)
- US CARGO CONTROL 1" x 12' White Tent Ratchet Strap w/ Bull Nose Hook & Double D-Ring (2612BNSH1DDR-WHT)
- KEEPER Keeper 130-04622 2 Inchx27' Ratchet Tie Down10000 Lbs W-J Hook (130-04622)
- Us Cargo Control Tie Downs