Shop All Ratchet Tie Downs
Us Cargo Control
2" x 16' Gray Ratchet Strap w/Butterfly F Track Fittings
Mfr # 5316BFSF2-GRY
Zoro # G7365236
product price: $14.69
/ea
Sold in multiples of 10 for $146.90
$146.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Interior Wide Handle
- Length 16 ft
- Working Load Limit 500 lb
- Width 2 in
- Sling Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 5316BFSF2-GRY
- Zoro # G7365236
- UPC # 840086933317
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 16 ft |
Width | 2 in |
Sling Length | 16 ft |
Lever Length | 4 ft |
Details
Item | Ratchet Strap |
Handle Type | Interior Wide Handle |
Working Load Limit | 500 lb |
Material | Polyester |
Bungee End Type | Butterfly F Track Fitting |
Bungee End Material | Polyester webbing |
Color | Gray |
Breaking Strength | 6000 lb |
Assembly Strength | 1500 lb |
End Type | Butterfly F Track Fitting |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Steel Bottom Hook Assmby, For 4DFP1-4DFP3 (ER2ER1011)
- CHASE Swinging Door, 7 x 3 ft, Medium Brown (3684RMBR)
- BAUER LADDER 4 ft Aluminum Stepladder (20104)
- PRECISION BRAND PRODUCTS Slip Plate 33215 - SLIP Plate® #3, 1 Gallon Can (Pack of 4) (45536)
- US CARGO CONTROL 2" x 12' Yellow Ratchet Strap w/ Double J Hook (5012WH-Y)
- US CARGO CONTROL 2" x 27' Orange Ratchet Strap w/ Double J Hook (5027WH-OR)
- US CARGO CONTROL Tow Dolly Basket Strap with Twisted Snap Hooks - 2 Pack (WNTH03-2PK)
- US CARGO CONTROL Lasso Strap 2" x 10' with O Ring (210RR)
- US CARGO CONTROL 1" Forged Bull Nose Snap Hook - White Zinc (BNSH1)
- US CARGO CONTROL 2" x 27' Blue Ratchet Strap w/ Black Flat Hook (5027FH-BLU)
- DC CARGO 5/16in Grade 70 Chain And Ratchet Binder Kit (516CK-4)
- Us Cargo Control Tie Downs