Shop All Ratchet Tie Downs
Us Cargo Control
2" x 16' Gray Plate Trailer Strap w/ F-Hook And Ratchet
Mfr # 5316FNH1012-GRY
Zoro # G7364980
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16 ft
- Handle Type Interior Wide Handle
- Width 2 in
- Working Load Limit 733 lb
- Sling Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 5316FNH1012-GRY
- Zoro # G7364980
- UPC # 840086917935
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 16 ft |
Width | 2 in |
Sling Length | 16 ft |
Lever Length | 4 ft |
Details
Item | Trailer Strap |
Handle Type | Interior Wide Handle |
Working Load Limit | 733 lb |
Material | Polyester |
Bungee End Type | F Hook |
Bungee End Material | Polyester webbing |
Includes | Ratchet |
Color | Gray |
Breaking Strength | 6000 lb |
Assembly Strength | 2200 lb |
End Type | F Hook |
Finish | Zinc Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dust Ring (MHG327G)
- INKINJECTION International 10 Drawer Multicolor Storage Cart (IN645591)
- VESTIL SWIVEL HOOK PLATE FOR MINI CABLE HOIST 880LB (MINI-SH-4)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Stem Caster with Total Lock Brake (SCC-TSTTL20S614-PPUB-121315)
- US CARGO CONTROL 4" x 40' Red Ratchet Strap w/ Wire Hooks (8540WH-RED)
- US CARGO CONTROL 2" x 27' Green Ratchet Strap w/ Double J Hook (5027WH-GRN)
- US CARGO CONTROL 1" Forged Bull Nose Snap Hook - White Zinc (BNSH1)
- US CARGO CONTROL 3" x 20' Blue Ratchet Strap w/ Flat Hooks (7520FH-BLU)
- US CARGO CONTROL Wheel Strap with Wire Hooks & Adjustable Rubber Blocks & Ratchet (WNTH32J)
- US CARGO CONTROL 1" x 6' Retract RatchetStrap w/ VinylCoated S-Hooks, PushButtonRelease (RR06SH)
- TIE DOWN ENGINEERING Tie Down Engineering 59150 35 ft. Galvanized Strap (6159768)
- Us Cargo Control Ratchet Tie Downs