Shop All Cam Buckle Tie Downs
Us Cargo Control
2" x 12' Yellow Cam Strap w/ Plate Trailer F-Hooks
Mfr # C312FNH1012-Y
Zoro # G7358699
product price: $12.45
/ea
Sold in multiples of 15 for $186.75
$186.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 12 ft
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # C312FNH1012-Y
- Zoro # G7358699
- UPC # 840086919304
- Country of Origin China
- Category Cam Buckle Tie Downs
Dimensions
Length | 12 ft |
Width | 2 in |
Details
Color | Yellow |
Item | Cam Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Steel, 4 in., 1000 lb. (1NVC2)
- ZORO SELECT Rope, Nylon, Twisted, .058In. dia., 1050ft L, Color: Orange (12U296)
- XTENDA-LEG Bolt Kit for Metallic Ladder (802-12)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type A (33H713)
- US CARGO CONTROL 1" x 6' Cam Buckle Handlebar Strap w/S-Hooks & Pull Loop Red (C506SHLP-RED)
- US CARGO CONTROL 2" x 16' Gray E-Track Tie Down Straps - Cam Buckle (C316SEF)
- US CARGO CONTROL 1" x 12' Endless Cam Strap w/ Wear Pad (C5112FE-WP-BLK)
- US CARGO CONTROL 1" x 6' Endless Cam Strap w/ Wear Pad (C5106FE-WP-BLK)
- US CARGO CONTROL 2'' X 16' Gray E-Track Cam Straps w/Spring E-Fittings and Wire Hooks (C316SEFWH-GRY)
- US CARGO CONTROL 2" x 20' Blue Cam Strap w/ Plate Trailer F-Hooks (C320FNH1012-BLU)
- US CARGO CONTROL 1" x 6' Cam Buckle Handlebar Strap w/S-Hooks & Pull Loop Blue (C506SHLP-BLU)
- Us Cargo Control Cam Buckle Tie Downs