Shop All Ratchet Tie Downs
Us Cargo Control
2" x 11" Fixed End w/ Chain Extension and Bolt Loop
Mfr # 202CEBL
Zoro # G7365087
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11 in
- Handle Type Standard
- Working Load Limit 3333 lb
- Width 2 in
- Sling Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 202CEBL
- Zoro # G7365087
- UPC # 840086916297
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 11 in |
Width | 2 in |
Sling Length | 11 in |
Details
Item | Ratchet Strap |
Handle Type | Standard |
Working Load Limit | 3333 lb |
Material | Polyester |
Bungee End Type | Chain Extension |
Bungee End Material | Polyester webbing |
Color | Yellow |
Assembly Strength | 10,000 lb |
End Type | Chain Extension |
Breaking Strength | 12,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC232036)
- DAYTON Wire Rope Thimble, 5/16 In, Steel, PK25 (2VKL2)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (TG04TPP281SWTS07)
- FLEXCO ST5-5 Ready Set Lacer (28001510)
- US CARGO CONTROL Yellow Adjustable Tow Dolly Strap with 4” Top Strap/Twisted Snap Hook (WNADJ4-DRING-TFSH)
- US CARGO CONTROL Double Stud Fitting (1529-DS)
- US CARGO CONTROL 1" x 15' Ratchet Strap w/ S-Hook (2615SH)
- US CARGO CONTROL 2" x 8' Red Ratchet Strap w/ Flat Snap Hooks (5308FSH-RED)
- US CARGO CONTROL 2"x15' CornrTentRatchStrap w/TwistdHooks, DblD-Rng, 50C152TFSH31DDR-WHT (50C152TFSH31DDR-WHT)
- US CARGO CONTROL 2" x 8' Red Ratchet Strap w/ Vinyl Coated S-Hooks (5308SH-RED)
- CAT 2 Piece Ratchet Tie Down Set with Swivel Hook-16' x 1-1/2" (1000/3000) (980339N)
- Us Cargo Control Ratchet Tie Downs