Shop All Ratchet Tie Downs
Us Cargo Control
2" x 10' Orange Heavy Duty Endless Ratchet Strap
Mfr # 5410FE-OR
Zoro # G7367010
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Short Handle
- Working Load Limit 3333 lb
- Width 2 in
- Sling Length 10 ft
- Bungee End Type Endless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 5410FE-OR
- Zoro # G7367010
- UPC # 840086918017
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Width | 2 in |
Sling Length | 10 ft |
Details
Handle Type | Short Handle |
Working Load Limit | 3333 lb |
Bungee End Type | Endless |
Bungee End Material | Polyester webbing |
Color | Orange |
Breaking Strength | 12,000 lb |
Assembly Strength | 10,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Piston Ring/seal Kit (MH2LEC124)
- RAYMOND PRODUCTS Platform Truck, 3200 lb, Steel, 54 in L (3964)
- US CARGO CONTROL 4" x 30' Winch Straps with Twisted Sewn Loop (430TL)
- US CARGO CONTROL 2" x 50' Green Ratchet Strap w/ Double J Hook (5050WH-GRN)
- US CARGO CONTROL 2" x 10' Red Endless Ratchet Strap (5310FE-RED)
- US CARGO CONTROL 2" x 8' Yellow Car Tie Down Straps w/ Flat Snap Hooks (5108FSH-Y)
- US CARGO CONTROL 1" x 10' Green Ratchet Strap w/ S-Hook and Keeper (2610SH255-GRN)
- US CARGO CONTROL 5/16" x 20' Transport Chain Grade 70 (TC5162070)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ D-Rings (5030DR-Y)
- US CARGO CONTROL Wheel Strap with Swivel Hooks & Ratchet (WNTH21)
- BOXER TOOLS 4 X 30 - Pro Series 4 Inch Ratchet Strap Twin J Hooks 16,200lbs DOT/CHP RATED, 5,400 LBS (66198)
- Us Cargo Control Ratchet Tie Downs