Shop All Ratchet Tie Downs
Us Cargo Control
2" x 10' Blue Heavy Duty Endless Ratchet Strap
Mfr # 5410FE-BLU
Zoro # G7367476
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Handle Type Short Handle
- Working Load Limit 3333 lb
- Width 2 in
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 5410FE-BLU
- Zoro # G7367476
- UPC # 840086917997
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 10 ft |
Width | 2 in |
Details
Item | Ratchet Strap |
Handle Type | Short Handle |
Working Load Limit | 3333 lb |
Material | Polyester |
Color | Blue |
Breaking Strength | 12,000 lb (Webbing) |
End Type | Endless |
Assembly Strength | 10,000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft, Fiberglass (FMT-17)
- STRINGLINER Reel Stringlnr 250' Pink (25162)
- PAKE HANDLING TOOLS Self-Elevating Lift Table Cart, 400 lb. Cap, 32.6"L x 19.7"W, 14" to 30" Lift Height (PAKLT11)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (P29S-PH060R-18-WK-DL)
- US CARGO CONTROL 3" x 30' Yellow Ratchet Strap w/ Wire Hooks (7530WH-Y)
- US CARGO CONTROL Car Carrier Tire Holder Basket Straps w/ Swivel Hooks & Ratchet, 4 Pack (WNTH24-4PK)
- US CARGO CONTROL 2" x 20' Olive Heavy Duty Ratchet Strap - No Hook (5420FE-OD)
- US CARGO CONTROL Forged Tow Hook 14" Steel w/ O-Ring (FTH14)
- US CARGO CONTROL 1" x 13' Red Endless Ratchet Strap (1613FE-RED)
- US CARGO CONTROL 2" x 12' Yellow E Track Ratchet Straps w/ Spring E-Fittings (5312SEF-Y)
- AMERICAN POWER PULL CHAIN BLOCK 1/4 TON (AG402)
- Us Cargo Control Tie Downs