Shop All Ratchet Tie Downs
Us Cargo Control
2" Bolt Plate for Airline-Style L-Track
Mfr # ATBPR
Zoro # G7362585
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # ATBPR
- Zoro # G7362585
- UPC # 840086909817
- Country of Origin China
- Category Ratchet Tie Downs
Details
Item | Bolt Plate |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Twin Loop, 100 ft., 155 lb., Weldless (7010132)
- COTTERMAN 19 ft 3 in Fixed Ladder, Steel, 20 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F20S C1)
- CASTERHQ 8"x2" Non-Marking Orange Tread Polyurethane Casters, 4 Swi (30TS820DUA63M-03-4S)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for all 1 ton GX Clamps, except RPC (6506011)
- US CARGO CONTROL Car Carrier Tire Wheel Strap w/ Wire Hooks & Ratchet - 4 Pack (WNTH31J-4PK)
- US CARGO CONTROL 3" x 27' Yellow Ratchet Strap w/ Chain Extensions (7527CE-Y)
- US CARGO CONTROL 2" x 12' Red Ratchet Strap w/ Double J Hook (5012WH-RED)
- US CARGO CONTROL Double Stud Fitting (1529-DS)
- US CARGO CONTROL 2" x 15' Blue Endless Ratchet Strap (5315FE-BLU)
- US CARGO CONTROL Race Car Tie Down Strap with Wire Hooks & Ratchet (WNTH31J)
- CAT 2 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/2" (1000/3000) (980063N)
- Us Cargo Control Ratchet Tie Downs