Shop All Chain Slings
Us Cargo Control
1/2" x 8' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100
Mfr # 12G100QOSL-8
Zoro # G7356809
product price: $1,298.99
/ea
Free Shipping & Returns
$1,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 4
- Sling Length 8 ft
- Sling Capacity @ 30 Degrees 22,500 lb
- Sling Capacity @ 45 Degrees 31,800 lb
- Sling Capacity @ 60 Degrees 39,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 12G100QOSL-8
- Zoro # G7356809
- UPC # 840086923448
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 8 ft |
Chain Size | 1/2 in |
Details
Number of Sling Legs | 4 |
Sling Capacity @ 30 Degrees | 22,500 lb |
Sling Capacity @ 45 Degrees | 31,800 lb |
Sling Capacity @ 60 Degrees | 39,000 lb |
Grade | 100 |
Material | Alloy Steel |
Attachment Type | Self-Locking |
Item | Chain Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP Suction Cup Lifter, 4.5 In Dia, T-Handle (LJ45HG)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 12 Bushel Vinyl Basket Truck (455BT)
- DAYTON Entry Wheel Kit (MH60-46G)
- ERICKSON 3"X30Ft 27,000 lb Recovery Strap Bulk w/ Carry Bag (59800)
- US CARGO CONTROL 1/2" x 3' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (12G100DOSL-3)
- US CARGO CONTROL 5/16" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (516G100SOS-3)
- US CARGO CONTROL 3/4" x 18' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (34G100QOS-18)
- US CARGO CONTROL 9/32" x 5' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100QOS-5)
- US CARGO CONTROL 3/8" x 5', Adjustable 2Leg Chain Sling w/ Self-Locking Hooks-Grade100 (38G100DOSLA-5)
- US CARGO CONTROL 9/32" x 3' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100QOSL-3)
- US CARGO CONTROL 1/2" x 3' - 3 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (12G100TOSL-3)
- Us Cargo Control Chain Slings