Shop All Chain Slings
Us Cargo Control
1/2" x 5' - Adjustable 4 Leg Chain Sling w/ Foundry Hooks - Grade 100
Mfr # 12G100QOFA-5
Zoro # G7349398
product price: $1,882.99
/ea
Free Shipping & Returns
$1,882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 4
- Sling Length 5 ft
- Sling Capacity @ 30 Degrees 22,500 lb
- Sling Capacity @ 45 Degrees 31,800 lb
- Sling Capacity @ 60 Degrees 39,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 12G100QOFA-5
- Zoro # G7349398
- UPC # 840086923042
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 1/2 in |
Details
Number of Sling Legs | 4 |
Sling Capacity @ 30 Degrees | 22,500 lb |
Sling Capacity @ 45 Degrees | 31,800 lb |
Sling Capacity @ 60 Degrees | 39,000 lb |
Grade | 100 |
Features | Adjustable |
Material | Alloy Steel |
Item | Chain Sling |
Attachment Type | Foundry |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH020-10)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, SS (2VJR3)
- XTEND + CLIMB 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Red (961)
- ZORO SELECT Caster Wheel, Plyurethane, 8 in., 3950 lb. (200 PTTC)
- US CARGO CONTROL 9/32" x 4' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100TOS-4)
- US CARGO CONTROL 3/8" x 8' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-8)
- US CARGO CONTROL 5/8" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (58G100SOS-3)
- US CARGO CONTROL 9/32" x 3' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100DOS-3)
- US CARGO CONTROL 9/32" x 4' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-4)
- US CARGO CONTROL 9/32" x 5' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100QOS-5)
- ZORO SELECT Chain Sling, 5 ft. L, DOG Sling Type (200001548)
- Us Cargo Control Slings