Shop All Chain Slings
Us Cargo Control
1/2" x 4' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100
Mfr # 12G100SOSL-4
Zoro # G7346178
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Length 4 ft
- Grade 100
- Chain Size 1/2 in
- Attachment Type Self-Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 12G100SOSL-4
- Zoro # G7346178
- UPC # 840086923967
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 4 ft |
Chain Size | 1/2 in |
Details
Number of Sling Legs | 1 |
Grade | 100 |
Attachment Type | Self-Locking |
Material | Alloy Steel |
Working Load Limit | 15,000 lb |
Item | Chain Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOG Sling (SF0906G10DOG)
- DOUBLE HH 22590 Rachet Jack - Black (146235)
- DAYTON Double Clevis Link, 1/4 In, 4700 lb, GR 70 (1DNC9)
- LOOS Plain Ball, 303 SE/304, Cable Size 3/16 (BA3-6)
- US CARGO CONTROL 5/16" x 10', Crosby Adjustable 4Leg Chain Sling w/ Sling Hooks-Grade100 (516G100QOSA-10-CR)
- US CARGO CONTROL 3/8" x 8' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (38G100DOG-8)
- US CARGO CONTROL 9/32" x 6' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-6)
- US CARGO CONTROL 3/8" x 10' - Adjustable 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOSA-10)
- US CARGO CONTROL 5/8" x 10' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (58G100QOS-10)
- US CARGO CONTROL 5/16" x 4' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100DOG-4)
- US CARGO CONTROL 9/32" x 3' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100TOS-3)
- Us Cargo Control Chain Slings