Shop All Chain Slings
Us Cargo Control
1/2" x 10', Pewag Adjustable 2Leg Chain Sling w/ Sling Hooks-Grade120
Mfr # 12G120DOSA-10
Zoro # G7361718
product price: $1,332.99
/ea
Free Shipping & Returns
$1,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Length 10 ft
- Sling Capacity @ 30 Degrees 17,900 lb
- Sling Capacity @ 45 Degrees 25,300 lb
- Sling Capacity @ 60 Degrees 31,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 12G120DOSA-10
- Zoro # G7361718
- UPC # 840086937308
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 1/2 in |
Details
Number of Sling Legs | 2 |
Sling Capacity @ 30 Degrees | 17,900 lb |
Sling Capacity @ 45 Degrees | 25,300 lb |
Sling Capacity @ 60 Degrees | 31,000 lb |
Grade | 120 |
Features | Adjustable |
Item | Chain Sling |
Attachment Type | Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 12 ga. Steel Utility Cart, 1500 lb (GL304810SR)
- MAG-MATE FXC Permanent Lift Magnet 385 l (FXC0385)
- HAMILTON Duralast Wheel, 16X3 2-7/16 Pb (W-1630-DL-2-7/16)
- DAYTON Cable, 3/8 In, L50Ft, WLL2880Lb, 7x19, Steel (2VJP4)
- US CARGO CONTROL 3/8" x 5' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-5)
- US CARGO CONTROL 3/8" x 5' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-5)
- US CARGO CONTROL 3/8" x 8' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-8)
- US CARGO CONTROL 3/8" x 6' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (38G100DOSL-6)
- US CARGO CONTROL 5/16" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (516G100SOS-3)
- US CARGO CONTROL 3/8" x 5' - Adjustable 4 Leg Chain Sling w/ Foundry Hooks - Grade 100 (38G100QOFA-5)
- US CARGO CONTROL 5/16" x 10' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (516G100QOSL-10)
- Us Cargo Control Chain Slings