Shop All Chain Slings
Us Cargo Control
1/2" x 10' - Pewag 2 Leg Chain Sling w/ Sling Hooks - Grade 120
Mfr # 12G120DOS-10
Zoro # G7362600
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Length 10 ft
- Sling Capacity @ 30 Degrees 17,900 lb
- Sling Capacity @ 45 Degrees 25,300 lb
- Sling Capacity @ 60 Degrees 31,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 12G120DOS-10
- Zoro # G7362600
- UPC # 840086937278
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 1/2 in |
Details
Number of Sling Legs | 2 |
Sling Capacity @ 30 Degrees | 17,900 lb |
Sling Capacity @ 45 Degrees | 25,300 lb |
Sling Capacity @ 60 Degrees | 31,000 lb |
Grade | 120 |
Attachment Type | Sling |
Item | Chain Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO RS125J36NC Lacing, L36 In, PK4 (28001467)
- CM Brake Disc (24735)
- S-LINE Ratchet Long Wide Handle & Flat Hooks 2"X27' 3,333 Lbs (557)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- US CARGO CONTROL 9/32" x 4' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100TOS-4)
- US CARGO CONTROL 3/8" x 10' - Crosby 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-10-CR)
- US CARGO CONTROL 3/8" x 5' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-5)
- US CARGO CONTROL 9/32" x 4' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-4)
- US CARGO CONTROL 3/8" x 6' - 4 Leg Chain Sling w/ Foundry Hooks - Grade 100 (38G100QOF-6)
- US CARGO CONTROL 5/16" x 5' - 2 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100DOG-5)
- STARKE Chain Sling, 5/16in, G100, Sling Hook, 3 ft (SCSG100516-3LS-3)
- Us Cargo Control Slings