Shop All Chain Slings
Us Cargo Control
1/2" x 10', Adjustable 2Leg Chain Sling w/ Self-Locking Hooks-Grade100
Mfr # 12G100DOSLA-10
Zoro # G7346984
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Length 10 ft
- Sling Capacity @ 30 Degrees 15,000 lb
- Sling Capacity @ 45 Degrees 21,200 lb
- Sling Capacity @ 60 Degrees 26,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 12G100DOSLA-10
- Zoro # G7346984
- UPC # 840086920409
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 1/2 in |
Details
Number of Sling Legs | 2 |
Sling Capacity @ 30 Degrees | 15,000 lb |
Sling Capacity @ 45 Degrees | 21,200 lb |
Sling Capacity @ 60 Degrees | 26,000 lb |
Grade | 100 |
Material | Alloy Steel |
Item | Chain Sling |
Attachment Type | Self-Locking Hook |
Features | Adjustable |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rubber on Iron Wheel, 6x2" (RIR-0620-08)
- ADB HOIST RINGS Hoist Ring, 20-2-1/2in, 135 ft.-lb, HDHRM (34714)
- ZORO SELECT Plate Caster, 3" Wheel Dia., 275 lb., Gray (435X79)
- MAGLINER Top Universal Brace (301091)
- US CARGO CONTROL 5/16" x 20' - 3 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100TOG-20)
- US CARGO CONTROL 1/2" x 20' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (12G100QOG-20)
- US CARGO CONTROL 9/32" x 5' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (932G100SOS-5)
- US CARGO CONTROL 9/32" x 5' - Adjustable 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100QOSA-5)
- US CARGO CONTROL 1/2" x 3' - 3 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (12G100TOSL-3)
- US CARGO CONTROL 9/32" x 4' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100DOS-4)
- MAZZELLA Mazzella Lifting B151061 12' Single Leg Chain Sling W/ Grab Hook (S5103812S03)
- Us Cargo Control Slings