Shop All Chain Slings
Us Cargo Control
1/2" x 10' - Adjustable 2 Leg Chain Sling w/ Foundry Hooks - Grade 100
Mfr # 12G100DOFA-10
Zoro # G7358105
product price: $971.99
/ea
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Length 10 ft
- Sling Capacity @ 30 Degrees 15,000 lb
- Sling Capacity @ 45 Degrees 21,200 lb
- Sling Capacity @ 60 Degrees 26,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 12G100DOFA-10
- Zoro # G7358105
- UPC # 840086922472
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 1/2 in |
Details
Number of Sling Legs | 2 |
Sling Capacity @ 30 Degrees | 15,000 lb |
Sling Capacity @ 45 Degrees | 21,200 lb |
Sling Capacity @ 60 Degrees | 26,000 lb |
Grade | 100 |
Material | Alloy Steel |
Attachment Type | Foundry |
Features | Adjustable |
Item | Chain Sling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Web Sling, Flat Eye, 12 ft L, 11000 lb Cap (EEF-4-902ME)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-06)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" TPR Rubber Wheels - 1,000 Lbs Cap. (B18305MIR)
- PEERLESS CHAIN PLATE HOOK FOR 3/8" CHAIN, PHA038 (PHA038)
- US CARGO CONTROL 9/32" x 3' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100DOS-3)
- US CARGO CONTROL 5/16" x 4' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100QOG-4)
- US CARGO CONTROL 1/2" x 10' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100DOS-10)
- US CARGO CONTROL 3/8" x 10' - Pewag Single Leg Chain Sling w/ Sling Hook - Grade 120 (38G120SOS-10)
- US CARGO CONTROL 3/8" x 5', Adjustable 2Leg Chain Sling w/ Self-Locking Hooks-Grade100 (38G100DOSLA-5)
- US CARGO CONTROL 5/16" x 12' - 3 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100TOG-12)
- US CARGO CONTROL 3/8" x 4' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (38G100DOSL-4)
- Us Cargo Control Slings