Shop All Chain Slings
Us Cargo Control
1/2" x 10' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100
Mfr # 12G100QOG-10
Zoro # G7349440
product price: $1,072.99
/ea
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 10 ft
- Sling Capacity @ 30 Degrees 22,500 lb
- Sling Capacity @ 45 Degrees 31,800 lb
- Sling Capacity @ 60 Degrees 39,000 lb
- Attachment Type Grab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 12G100QOG-10
- Zoro # G7349440
- UPC # 840086923059
- Country of Origin Austria
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Details
Sling Capacity @ 30 Degrees | 22,500 lb |
Sling Capacity @ 45 Degrees | 31,800 lb |
Sling Capacity @ 60 Degrees | 39,000 lb |
Attachment Type | Grab |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON INDUSTRIES Marathon 4.10/3.50-4 Flat Free Tire on Wheel, 2.25 Offset Hub, 5/8 Ball Bearings, Sawtooth Tread (00210)
- LITTLE GIANT LADDERS 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17232)
- CROSBY Anchor Shackle, 3/8" Body Sz, Painted (1017450)
- VESTIL 100 H Steel Warehouse Ladder, 50 deg Grip, 7 Step, 21", 7 in Steps (LAD-7-21-G-EZ)
- US CARGO CONTROL 3/8" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (38G100SOS-3)
- US CARGO CONTROL 3/8" x 3' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-3)
- US CARGO CONTROL 5/16" x 3' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (516G100QOSL-3)
- US CARGO CONTROL 9/32" x 4' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-4)
- US CARGO CONTROL 5/16" x 4' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (516G100SOS-4)
- US CARGO CONTROL 5/16" x 12' - 3 Leg Chain Sling w/ Grab Hooks - Grade 100 (516G100TOG-12)
- STARKE Chain Sling, 5/16in, G80, Sling Hook, with Chain Adjuster, 14 ft (SCSG80516-2LSA-14)
- Us Cargo Control Slings