Shop All Ratchet Tie Downs
Us Cargo Control
12" L-Track - Aluminum
Mfr # AT12AL
Zoro # G7367220
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 1-1/8 in
- Material Aluminum
- Overall Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # AT12AL
- Zoro # G7367220
- UPC # 840086919892
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 12 in |
Width | 1-1/8 in |
Overall Height | 1/2 in |
Details
Item | L-Track |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 4' - Domestic (SW2-38-4-D)
- FLEXCO Microlacer Installation Tool, 14 In (28001425)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1" W, PK4 (70-1061-CP)
- LOUISVILLE One-Person Stage, 24 ft. L, 12 In. W (P11224)
- US CARGO CONTROL 2" x 14' OEM ReplaceWheelStrap w/ 2 Wire Hooks, 3 Adjust. RubberCleats (WNTH42-14)
- US CARGO CONTROL 2" x 11" Fixed End w/ Flat Hook and Bolt Loop (202FHBL)
- US CARGO CONTROL 8 Piece 4' L Track Tie Down System- Aluminum (APK8AL)
- US CARGO CONTROL 2" x 20' Camo Heavy Duty Endless Ratchet Strap w/ Black Ratchet (5520FE-CAMO)
- US CARGO CONTROL 2" x 16' Gray Plate Trailer Strap w/ F-Hook And Ratchet (5316FNH1012-GRY)
- US CARGO CONTROL 2" x 20' Black Heavy Duty Endless Ratchet Strap w/ Ratchet (5420FE-BLK)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (61012)
- Us Cargo Control Tie Downs