Shop All Wire Rope Clips
Us Cargo Control
1/2" Galvanized Drop Forged Wire Rope Clips (10 pack)
Mfr # GDFWRC12-10PK
Zoro # G7347298
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire Rope Dia. 1/2 in
- Standards Federal Specification FF-C-450 D, Type 1, Class 1
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # GDFWRC12-10PK
- Zoro # G7347298
- UPC # 840086934253
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 1/2 in |
Details
Item | Wire Rope Clip |
Standards | Federal Specification FF-C-450 D, Type 1, Class 1 |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 9/32-5/16 G80 EYE SELF-LOCK HK, 8497280 (8497280)
- PEERLESS CHAIN 1/2 COLD SHUT, ZN, UPC, 8040630 (8040630)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-10)
- DAYTON Load Chain, 1.5 Tons, 20 ft. (GGS_48375)
- US CARGO CONTROL 1/4" Wire Rope Clip Stainless Steel Type 316 (PCWRC14SS316)
- US CARGO CONTROL 1" Galvanized Drop Forged Wire Rope Clips (GDFWRC1)
- US CARGO CONTROL 5/32" Wire Rope Clip Stainless Steel Type 304 (PCWRC532SS304)
- US CARGO CONTROL 1" Zinc Plated Malleable Wire Rope Clip (5 pack) (MWRC1-5PK)
- US CARGO CONTROL 5/16" Wire Rope Clip Stainless Steel Type 316 (PCWRC516SS316)
- US CARGO CONTROL 1" Wire Rope Clip Stainless Steel Type 304 (PCWRC1SS304)
- BARON MANUFACTURING Turnbuckle 3/8X6Exh Galv (16386)
- Us Cargo Control Chains, Ropes & Cables