Shop All Cam Buckle Tie Downs
Us Cargo Control
1" x 8' Cam Strap w/ S-Hook & Wear Pad
Mfr # C5108SH-WP-BLK
Zoro # G7361970
product price: $6.89
/ea
Sold in multiples of 15 for $103.35
$103.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1 in
- Length 8 ft
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # C5108SH-WP-BLK
- Zoro # G7361970
- UPC # 840086936110
- Country of Origin China
- Category Cam Buckle Tie Downs
Dimensions
Width | 1 in |
Length | 8 ft |
Details
Color | Black |
Material | Polyester |
Item | Cam Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Kingpin Swvl Caster, Poly, 3-1/8", Brake (LKR-ALTH 80K-FI)
- DPI 3 Steps, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NST3-14)
- BULLDOG WINCH Tensioner for 11002 (20427)
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 20 Ft, Galv. Chain (LH30-20-G)
- US CARGO CONTROL 2" x 20' Blue Cam Buckle Strap w/ F Hooks & Spring E Fittings (C320SEFFNH-BLU)
- US CARGO CONTROL 2" x 12' Yellow Cam Strap w/ Butterfly F Track Fittings (C312BFSF2-Y)
- US CARGO CONTROL 1" x 15' Endless Cam Strap w/ Wear Pad (C5115FE-WP-BLK)
- US CARGO CONTROL 2" x 20' Blue Cam Strap w/ Plate Trailer F-Hooks (C320FNH1012-BLU)
- US CARGO CONTROL 1" x 8' Black Action Spring Buckle Strap - 2 pack (AC108E-BLK-PR)
- US CARGO CONTROL 2'' X 16' Gray E-Track Cam Straps w/Spring E-Fittings and Wire Hooks (C316SEFWH-GRY)
- TIE 4 SAFE 2" x 20' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK12 (CT11-20M23B-12)
- Us Cargo Control Tie Downs