Shop All Cam Buckle Tie Downs
Us Cargo Control
1" x 6' Personal Watercraft Tri-down Cam Strap
Mfr # C506SHSLSH-BLK
Zoro # G7364938
product price: $13.95
/ea
Sold in multiples of 10 for $139.50
$139.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 1 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # C506SHSLSH-BLK
- Zoro # G7364938
- UPC # 840086919441
- Country of Origin United States
- Category Cam Buckle Tie Downs
Dimensions
Width | 1 in |
Length | 6 ft |
Details
Color | Black |
Material | Polyester |
Item | Cam Strap |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 13 ft 3 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Top Exit, Powder Coated Finish (M14SC C1)
- ZORO SELECT Rope, 300ft, Wht, 1210lb., Nylon (530240-00300)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Ball (P25S-UY080KP-16-WB-DL)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Polyester, Yellow (EE2604DFX12)
- US CARGO CONTROL 1 x 15' Orange Cam Strap W/ S-Hook and Keeper (C5115SH255-OR)
- US CARGO CONTROL 2" x 12' Yellow E-Track Tie Down Straps - Cam Buckle (C312SEF)
- US CARGO CONTROL 1" x 8' Black Action Spring Buckle Strap (AC108E-BLK)
- US CARGO CONTROL 2" x 20' Blue E-Track Cam Buckle Strap w/ Double-Fitted End (C320SEFCLE-BLU)
- US CARGO CONTROL 2'' X 20' Blue E-Track Cam Straps w/Spring E-Fittings and Wire Hooks (C320SEFWH-BLU)
- US CARGO CONTROL 2" x 16' Gray E-Track Cam Strap w/ Double-Fitted End (C316SEFCLE-GRY)
- EQUINOX 15ft. Super Strap - Burgundy (146304)
- Us Cargo Control Tie Downs