Shop All Bulk Webbing
Us Cargo Control
1" x 300' 3.5K Polyester Cargo Webbing - Purple
Mfr # NS-WEB13500PURPLE
Zoro # G7350186
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Length 300 ft
- Thickness 0.07 in
- Width 1 in
- Breaking Strength 3500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # NS-WEB13500PURPLE
- Zoro # G7350186
- UPC # 840086936226
- Country of Origin China
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 1 in |
Details
Color | Purple |
Thickness | 0.07 in |
Breaking Strength | 3500 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EE1101NFX3)
- DAYTON Pallet Jack, Scale, 4400 lb Cap, Steel (54YG30)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Swivel Caster with Roller Bearing SCC (SCC-35S620-PHR)
- DAYTON Vending Hand Truck, 1200 lb., 72in (4XKJ4)
- US CARGO CONTROL 4" x 300' 20K Polyester Cargo Webbing - Black (NS-WEB420000BLK)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Red (NS-WEB26000RED)
- US CARGO CONTROL 2" x 300' 12K Polyester Cargo Webbing - Orange (NS-WEB212000OR)
- US CARGO CONTROL 1" x 300' 4.5K Polyester Cargo Webbing - Black (NS-WEB14500BLK)
- US CARGO CONTROL Orange Polyester Web - 1" x 300' 4.5K Cargo Webbing (NS-WEB14500OR)
- US CARGO CONTROL 4" x 300' 20K Polyester Cargo Webbing - Green (NS-WEB420000GRN)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb. (P02102R)
- Us Cargo Control Bulk Webbing