Shop All Ratchet Tie Downs
Us Cargo Control
1" x 12' White Tent Strap w/ Cover, Bull Nose Hook & Double D-Ring
Mfr # 2612BNSH1DDR-WHT-WRP
Zoro # G7358945
product price: $14.95
/ea
Sold in multiples of 10 for $149.50
$149.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 1 in
- Working Load Limit 1100 lb
- Color White
- Includes Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 2612BNSH1DDR-WHT-WRP
- Zoro # G7358945
- UPC # 840086932549
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Length | 12 ft |
Width | 1 in |
Details
Item | Tent Strap |
Working Load Limit | 1100 lb |
Color | White |
Includes | Cover |
End Type | Bull Nose Hook; Double D-Ring |
Assembly Strength | 3300 lb |
Finish | Galvanized |
Breaking Strength | 4500 lb (Webbing) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, 50 Ft, 1400 Lb Capacity (1DLB9)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP1924A8 A5-8 B1 C2 P1)
- TIMBER TUFF Lifting/Skidding Tongs 16 (TMW-14)
- PEWAG Chain, Trade Size 1/8 in., 304L SS (4893/100)
- US CARGO CONTROL 4" x 27' Yellow Ratchet Strap w/ Flat Hooks (8527FH-Y)
- US CARGO CONTROL 2" x 10' Black Endless Ratchet Strap (5310FE-BLK)
- US CARGO CONTROL 1" x 20' Yellow Endless Ratchet Strap (1620FE-Y)
- US CARGO CONTROL 4" x 40' Yellow Ratchet Strap w/ Wire Hooks (8540WH-Y)
- US CARGO CONTROL 2" x 50' Yellow Ratchet Strap w/ Double J Hook (5050WH-Y)
- US CARGO CONTROL 2'' X 20' Blue E-Track Ratchet Straps w/ E-Fittings and Wire Hooks (5320SEFWH-BLU)
- PRIME-LINE 36 in. Window Block and Tackle Sash Balance Single Pack (FA 3520)
- Us Cargo Control Ratchet Tie Downs