Shop All Ratchet Tie Downs
Us Cargo Control
1" x 12' White Tent Ratchet Strap w/ Bull Nose Snap Hook & Round Ring
Mfr # 2612RRBNSH1-WHT
Zoro # G7358787
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Working Load Limit 1100 lb
- Width 1 in
- Material Polyester
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # 2612RRBNSH1-WHT
- Zoro # G7358787
- UPC # 840086932570
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Length | 12 ft |
Width | 1 in |
Details
Item | Ratchet Strap |
Working Load Limit | 1100 lb |
Material | Polyester |
Color | White |
Finish | Galvanized |
Assembly Strength | 3300 lb |
Breaking Strength | 4500 lb (Webbing) |
End Type | Bull Nose Snap Hook; Round Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21S-PH050R-16-YZ)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in, 200 lb, C (1UHZ1)
- MAGLINER Nose Plate, Aluminum, 14"x7-1/2"., C Ext (300244)
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 12 Strand (20TL46)
- US CARGO CONTROL Side Mount Wheel Net with Ratchet and Flat Hook - 4 pack (SMWNFH-4PK)
- US CARGO CONTROL Motorcycle Combo Strap Kit (MSK1)
- US CARGO CONTROL 2" x 20' Ratchet Strap w/ Twisted Flat Snap Hooks (5020TFSH-Y12K)
- US CARGO CONTROL 2"x 8' Cam Buckle Strap w Flat Snap Hooks - Motorcycle Tie Down Straps (C308FSH)
- US CARGO CONTROL 2" x 27' Orange Ratchet Strap w/ Double J Hook (5027WH-OR)
- US CARGO CONTROL 2" x 3' Red Axle Strap w/ 2" Stamped D-Rings (AXLE3WP-RED)
- US CARGO CONTROL 2" x 8' Red Ratchet Strap w/ Flat Snap Hook & S Hook (5308SHFSH-RED)
- Us Cargo Control Ratchet Tie Downs