Shop All Cam Buckle Tie Downs
Us Cargo Control
1" x 12' Endless Cam Strap w/ Wear Pad
Mfr # C5112FE-WP-BLK
Zoro # G7361027
product price: $11.15
/ea
Sold in multiples of 15 for $167.25
$167.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1 in
- Length 12 ft
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # C5112FE-WP-BLK
- Zoro # G7361027
- UPC # 840086936127
- Country of Origin China
- Category Cam Buckle Tie Downs
Dimensions
Width | 1 in |
Length | 12 ft |
Details
Color | Black |
Item | Cam Strap |
Material | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Plyurethane, 6 in, 900 lb, Blu (1NUX4)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5", Caster Wheel Shape: Donut Tread (CDP-Z-18)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 24 x 36" (CH-2436-16P)
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5410635)
- US CARGO CONTROL 2" x 16' Gray E-Track Tie Down Straps - Cam Buckle (C316SEF)
- US CARGO CONTROL 1 x 10' Orange Cam Strap W/ S-Hook and Keeper (C5110SH255-OR)
- US CARGO CONTROL 1" x 6' Cam Buckle Handlebar Strap w/S-Hooks & Pull Loop Yellow (C506SHLP-Y)
- US CARGO CONTROL 2'' X 20' Blue E-Track Cam Straps w/Spring E-Fittings and Wire Hooks (C320SEFWH-BLU)
- US CARGO CONTROL 1" x 8' Black Action Spring Buckle Strap (AC108E-BLK)
- US CARGO CONTROL 1 x 15' Orange Cam Strap W/ S-Hook and Keeper (C5115SH255-OR)
- ROLLERCAM 1 in. Cam Buckle (359830)
- Us Cargo Control Cam Buckle Tie Downs