Shop All Ratchet Tie Downs
Us Cargo Control
1" x 10' Black Stainless Steel Thumb Ratchet Strap w/ S-Hooks
Mfr # 1610SHSS-BLK
Zoro # G7366758
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Thumb
- Length 10 ft
- Width 1 in
- Working Load Limit 255 lb
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cargo Control
- MFR # 1610SHSS-BLK
- Zoro # G7366758
- UPC # 840086916259
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 10 ft |
Width | 1 in |
Details
Item | Thumb Ratchet Strap |
Handle Type | Thumb |
Working Load Limit | 255 lb |
Material | Stainless Steel |
Color | Black |
Assembly Strength | 765 lb |
Breaking Strength | 4500 lb (Webbing) |
End Type | S Hook |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Tub Shelf Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 400 lb (EC11-G)
- COSCO 2 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11024PBL1E)
- COMMERCIAL 5 1/2 ft Aluminum 4-Tier Step Ladder (78207)
- CASTERHQ 8"x2" Red Polyurethane on Iron Wheel, Swivel Caster, Capacity: 1, 4 (35CS820PU84V-04)
- US CARGO CONTROL 2" x 20' Red Heavy Duty Ratchet Strap (5420FE-RED)
- US CARGO CONTROL 2" x 18' Orange Ratchet Strap w/ Black Flat Hook (5018FH-OR)
- US CARGO CONTROL 2" x 18' Green Ratchet Strap w/ Double J Hook (5018WH-GRN)
- US CARGO CONTROL Car Carrier Tire Wheel Strap w/ Wire Hooks & Ratchet - 4 Pack (WNTH31J-4PK)
- US CARGO CONTROL Tow Dolly Basket with Flat Hooks (WNTH04)
- US CARGO CONTROL Soft Tie Straps w/ Plush Covers (MHS118-BLK-PR-SP118W)
- KINEDYNE Cargo Strap, Gold, 20,000 lb., 27 ft. (592736GRA)
- Us Cargo Control Tie Downs