Shop All Tie Down Hardware
Us Cargo Control
1" Wire D-Ring
Mfr # DR251
Zoro # G7365175
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Breaking Strength 3000 lb
- Finish Zinc Plated
- Working Load Limit 1000 lb
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # DR251
- Zoro # G7365175
- UPC # 840086901293
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Width | 1 in |
Details
Item | D-Ring |
Material | Metal |
Breaking Strength | 3000 lb |
Finish | Zinc Plated |
Working Load Limit | 1000 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SR SMITH Sr Smith 60-702 Ladder Bolt-Nut Sets; Hardware For 3 Treads (60702)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242)
- CHECKERS Wheel Chock, 8" W x 8" D x 5" H, PR (CH4121-8-CH3)
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-01)
- US CARGO CONTROL 1" Heavy Duty Black Vinyl Coated S-Hook w/ Keeper - 2,000 lbs. (SH255)
- US CARGO CONTROL 2" Twisted Flat Snap Hook, TFSH33 (TFSH33)
- US CARGO CONTROL Wide Handle Interior Ratchet for 2" Webbing (RAT53)
- US CARGO CONTROL 2" Double J Stainless Steel Wire Hook: 4,500 lbs. Break Strength (WH2SS)
- US CARGO CONTROL 2" Ratchet with Snap Hook (R51SH)
- US CARGO CONTROL 5' Vertical Galvanized E Track (VERT5GV)
- NITE IZE Carabiner, 1-9/53 In., Glass Filled Nylon (SBP6-03-01BG)
- Us Cargo Control Tie Down Hardware