Shop All Shackles
Us Cargo Control
1" Stainless Steel Screw Pin Anchor Shackle - Import - 5 Ton
Mfr # SPAS1SS
Zoro # G7366724
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 8.5 ton
- Pin Dia. 1-1/9 in
- Body Size 1 in
- Material Stainless Steel
- Eye Inside Height 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # SPAS1SS
- Zoro # G7366724
- UPC # 840086914170
- Country of Origin China
- Category Shackles
Dimensions
Pin Dia. | 1-1/9 in |
Body Size | 1 in |
Eye Inside Height | 3-3/4 in |
Details
Item | Screw Pin Anchor Shackle |
Working Load Limit | 8.5 ton |
Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAL-CRAFT Qualcraft 2201 Pump Jack Brace, Steel (2201)
- DAYTON Load Chain (LC618-G10G-20)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 125 lb, A (1UKR2)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Swivel (400K54)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 5/8" Steel - 3.25 Ton (BTAS58)
- US CARGO CONTROL 1/2" Stainless Steel Screw Pin Anchor Shackle - Import - 1.5 Ton (SPAS12SS)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 5/16" Steel - 0.75 Ton (BTAS516)
- US CARGO CONTROL 2-1/2" Galvanized Screw Pin Anchor Shackle - Import - 55 Ton (SPAS2-12)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 1-1/4" Steel - 12 Ton (BTAS1-14)
- US CARGO CONTROL 7/16" Stainless Steel Screw Pin Anchor Shackle - Import - 1 Ton (SPAS716SS)
- ZORO SELECT Anchor Shackle, 10,000 lb, Alloy Steel (55AY33)
- Us Cargo Control Lifting Hardware