Shop All Tie Down Hardware
Us Cargo Control
1" Black Rubber Handle Ratchet Buckles - 1,500lbs
Mfr # RAT11
Zoro # G7361194
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Finish Painted
- Breaking Strength 1500 lb
- Working Load Limit 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # RAT11
- Zoro # G7361194
- UPC # 840086905697
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Width | 1 in |
Details
Item | Ratchet Buckle |
Finish | Painted |
Breaking Strength | 1500 lb |
Working Load Limit | 500 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBUS MCKINNON. CM Universal Plain Trolley - 4000 Lbs. Capacity, Plain (UT2)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 275 lb. (P17S-RP040K-SG1-001)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/2" (LH-ALST 125K-14-FI)
- ZORO SELECT Swivel Caster w/Break (36CF81)
- US CARGO CONTROL 18" Chain Extension with Connector Bracket for Ratchet (CE-CE18)
- US CARGO CONTROL 1" Cam Buckle, White Zinc, 550 lbs. (CAM52)
- US CARGO CONTROL Wide Handle Interior Ratchet for 2" Webbing (RAT53)
- US CARGO CONTROL 5' Horizontal Galvanized E Track (HET5GV)
- US CARGO CONTROL 3/8" x 18" Chain Extension w/ 3" D-Ring- 16, 200 lbs Break Strength (CE18383DR70)
- US CARGO CONTROL 1" Heavy Duty Wire Hook w/ Black Vinyl Coating (WH252BVC)
- US CARGO CONTROL 3/8" x 18" Chain Extension w/ 4" D-Ring - 20, 000 lbs Break Strength (CE18384DR70)
- Us Cargo Control Tie Down Hardware