Shop All Tie Down Hardware
Us Cargo Control
1-1/4" Rubber Handle Ratchet - Break Strength 3,300 lbs
Mfr # RAT24
Zoro # G7345450
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Breaking Strength 3300 lb
- Finish Painted
- For Use With 1 in Webbing
- Width 1-1/4 in
- Working Load Limit 1100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # RAT24
- Zoro # G7345450
- UPC # 840086904096
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Width | 1-1/4 in |
Details
Item | Ratche |
Breaking Strength | 3300 lb |
Finish | Painted |
For Use With | 1 in Webbing |
Working Load Limit | 1100 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-F-NYN)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, Side Brake, Loads Up To 225 lb (C0020273ZN-POS01(KK)B)
- ALL GEAR Climbing Rope, PES, 5/8 In. dia., 120 ft. L (AG12SP58120RW)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 60' (SFCS4W-14AWG-60)
- US CARGO CONTROL 2" Flat Narrow Hook (FNH1012)
- US CARGO CONTROL 2" Narrow Flat Hook (FH71)
- US CARGO CONTROL 2" Double J Stainless Steel Wire Hook: 4,500 lbs. Break Strength (WH2SS)
- US CARGO CONTROL 1" Belt Ring Double D-Ring (TH1608)
- US CARGO CONTROL 5/16" x 18" Chain Extension w/ 2" D-Ring - 10, 000 lbs Break Strength (CE185162DR70)
- US CARGO CONTROL 2' Horizontal Galvanized E Track (Box of 4) (HET2GV-4PK)
- CAMPBELL CHAIN & FITTINGS 5/8" x 4" Welded Ring, Bright (6051014)
- Us Cargo Control Tie Down Hardware