Shop All Wire Rope Clips
Us Cargo Control
1-1/4" Galvanized Drop Forged Wire Rope Clips
Mfr # GDFWRC1-14
Zoro # G7345076
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire Rope Dia. 1-1/4 in
- Standards Federal Specification FF-C-450 D, Type 1, Class 1
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cargo Control
- MFR # GDFWRC1-14
- Zoro # G7345076
- UPC # 840086937636
- Country of Origin China
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 1-1/4 in |
Details
Item | Wire Rope Clip |
Standards | Federal Specification FF-C-450 D, Type 1, Class 1 |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488BLA)
- PEERLESS CHAIN 9/32-5/16 G80 EYE SELF-LOCK HK, 8497280 (8497280)
- GLOBAL INDUSTRIAL Open & Closed Head Drum Lifter 1000 Lb. Capacity (988868)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 47BF (KG47)
- US CARGO CONTROL 1/2" Wire Rope Clip Stainless Steel Type 304 (PCWRC12SS304)
- US CARGO CONTROL 1" Zinc Plated Malleable Wire Rope Clip (5 pack) (MWRC1-5PK)
- US CARGO CONTROL 1/2" Galvanized Drop Forged Wire Rope Clip (GDFWRC12)
- US CARGO CONTROL 5/32" Wire Rope Clip Stainless Steel Type 304 (PCWRC532SS304)
- US CARGO CONTROL 3/16" Wire Rope Clip Stainless Steel Type 316 (PCWRC316SS316)
- US CARGO CONTROL 5/8" Wire Rope Clip Stainless Steel Type 304 (PCWRC58SS304)
- LOOS Strap Fork End, 304 SS, Cable Size 5/32 (NAS1435K5)
- Us Cargo Control Chains, Ropes & Cables