Shop All Cable Ties
Us Cable Ties
Cable Tie, 8 in., Screw Mount, Natural Nylon, 100PK
Mfr # SMH8N100
Zoro # G911899462
product price: $21.59
/pk 100, $0.22/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cable Ties
- MFR # SMH8N100
- Zoro # G911899462
- UPC # 876026009163
- Country of Origin United States
- Category Cable Ties
Description
US Cable Ties Screw Mount cable ties are great for automotive, heavy equipment, and electrical/electronics usage. Screw mount ties have a 0.2'' ID diameter hole in the head that allows for direct attachment to sheet metal including automotive chassis and heavy equipment, wood, concrete or drywall using a #8 or #10 wood or sheet metal screw. Screw mount ties can be mounted before or after bundling. Screw mount ties are made from high strength and lightweight premium 6/6 nylon. Natural ties are not rated for UV exposure and therefore are not suggested for outdoor usage. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 6-1/4A, 125V AC, Indicating, 10kA at 125V AC (BP/T-6-1/4)
- INTERMATIC Timer, Spring Wound, 30 Min (FD430MW)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Fluorescent Blue (CT-08-40-500-FB)
- US CABLE TIES Cable Tie, 36 in., 175 lb, UV Black Nylon, 50PK (CD36B50)
- US CABLE TIES Cable Tie, 14 in., Frosty Ties, UV Black Nylon, 100PK (FSD14B100)
- US CABLE TIES Cable Tie, 11 in., 50 lb, Brown Nylon, 100PK (SD11BR100)
- US CABLE TIES Cable Tie, 8 in., Fir Tree Push Mount, 1000PK (FTPM8B1000)
- US CABLE TIES Cable Tie, 8 in., 50 lb, Assort. Color, 100PK (SD8AC100)
- US CABLE TIES Cable Tie, 8 in., 50 lb, Grey Nylon, 100PK (SD8GY100)
- COMMERCIAL Yellow Zip Ties (42311)
- Us Cable Ties Cable Ties