Shop All Cable Ties
Us Cable Ties
Cable Tie, 8 in., Fir Tree Push Mount, 1000PK
Mfr # FTPM8B1000
Zoro # G911899479
product price: $146.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cable Ties
- MFR # FTPM8B1000
- Zoro # G911899479
- UPC # 876026009224
- Country of Origin United States
- Category Cable Ties
Description
US Cable Ties Fir Tree Push Mount cable ties are great for automotive, heavy equipment, and electronics usage. Push mount ties feature locking barbs that are designed to securely hold in a pre-drilled 1/4'' hole for materials ranging from about .052'' to .25'' in thickness. Push mount ties can be mounted before or after bundling. Push mount ties are made from high strength and lightweight premium 6/6 nylon and meets UV resistance criteria for a minimum of 2 years exposure. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Float Rod, 30 In, SS (9049T1S)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Connection Material: Tin-Plated Copper (83-1940)
- HUBBELL Rep. Cover Assembly, IEC, MI, 60A (CA60MI)
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK3 (ITCSN-0800-6"-BLACK-12-3 PC PKS)
- US CABLE TIES Cable Tie, 8 in., 50 lb, Assort. Color, 100PK (SD8AC100)
- US CABLE TIES Cable Tie, 36 in., 175 lb, Natural Nylon, 50PK (CD36N50)
- US CABLE TIES Cable Tie, 8 in., 50 lb, Grey Nylon, 100PK (SD8GY100)
- US CABLE TIES Cable Tie, 25 in., 175 lb, Natural Nylon, 50PK (CD24N50)
- US CABLE TIES Cable Tie, 10 in., Button Head, UV Black Nylon, 100PK (BH10B100)
- US CABLE TIES Cable Tie, 11 in., Frosty Ties, UV Black Nylon, 1000PK (FSD11B1000)
- POWER FIRST 3.9" L Miniature Cable Tie BL PK 100 (36J209)
- Us Cable Ties Cable Ties