Shop All Cable Ties
Us Cable Ties
Cable Tie, 8 in., Clamp Head, UV Black Nylon, 1000PK
Mfr # CH8B1000
Zoro # G611899465
product price: $125.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cable Ties
- MFR # CH8B1000
- Zoro # G611899465
- UPC # 876026009323
- Country of Origin United States
- Category Cable Ties
Description
US Cable Ties clamp head cable ties are designed with a contoured head for optimal surface contact and complete circumferential compression with the material. This optimal surface contact is especially important with soft hoses as the tie can be used as a type of hose clamp for very low pressure applications. Clamp head ties are made from impact modified high strength and lightweight premium 6/6 nylon. High UV rated for extended UV exposure. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Control System /w Trans/300W PwrCtr/T104M Mech (T10004RT3)
- REIKU System Support, For 10mm Tubing, PK10 (PAHOB-10)
- FLEX-STRUT Channel Bracket, Flat Top, 24" (FS-5639-24 E/G)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 2P 30A (8910DPA32V04)
- US CABLE TIES Cable Tie, 4 in., 18 lb, UV Black Nylon, 1000PK (LD4B1000)
- US CABLE TIES Cable Tie, 25 in., 175 lb, Natural Nylon, 50PK (CD24N50)
- US CABLE TIES Cable Tie, 36 in., 175 lb, UV Black Nylon, 50PK (CD36B50)
- US CABLE TIES Cable Tie, 14 in., 50 lb, Assort. Color, 100PK (SD14AC100)
- US CABLE TIES Cable Tie, 36 in., 175 lb, Natural Nylon, 50PK (CD36N50)
- US CABLE TIES Cable Tie, 8 in., Fir Tree Push Mount, 1000PK (FTPM8B1000)
- DISCO Cable Ties, Push Mount, 13mm Hole, PK25 (15711PK)
- Us Cable Ties Cable Ties