Shop All Cable Ties
Us Cable Ties
Cable Tie, 8 in., Clamp Head, Natural Nylon, 100PK
Mfr # CH8N100
Zoro # G811899432
product price: $28.35
/pk 100, $0.28/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cable Ties
- MFR # CH8N100
- Zoro # G811899432
- UPC # 876026009286
- Country of Origin United States
- Category Cable Ties
Description
US Cable Ties clamp head cable ties are designed with a contoured head for optimal surface contact and complete circumferential compression with the material. This optimal surface contact is especially important with soft hoses as the tie can be used as a type of hose clamp for very low pressure applications. Clamp head ties are made from impact modified high strength and lightweight premium 6/6 nylon. Natural ties are not rated for UV exposure and therefore are not suggested for outdoor usage. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 15/20A, 1 Pole, 120V AC (Q1520)
- VAST Strut Channel Fitting, Green, 1/4 (V325GN)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C)
- NVENT HOFFMAN End Cap Kit, Steel (LEC)
- US CABLE TIES Cable Tie, 36 in., 175 lb, UV Black Nylon, 50PK (CD36B50)
- US CABLE TIES Cable Tie, 8 in., 120 lb, UV Black Nylon, 100PK (HD8B100)
- US CABLE TIES Cable Tie, 4 in., 18 lb, UV Black Nylon, 1000PK (LD4B1000)
- US CABLE TIES Cable Tie, 36 in., 175 lb, Natural Nylon, 50PK (CD36N50)
- US CABLE TIES Cable Tie, 8 in., Frosty Ties, UV Black Nylon, 100PK (FSD8B100)
- US CABLE TIES Cable Tie, 8 in., 50 lb, Assort. Color, 100PK (SD8AC100)
- ACT Replacement for ACT Fastening Solutions Al-14-50-9-c (AL-14-50-9-C ACT FASTENING SOLUTIONS)
- Us Cable Ties Cable Ties