Shop All Cable Ties
Us Cable Ties
Cable Tie, 8 in., Clamp Head, Natural Nylon, 1000PK
Mfr # CH8N1000
Zoro # G911899394
product price: $121.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cable Ties
- MFR # CH8N1000
- Zoro # G911899394
- UPC # 876026009293
- Country of Origin United States
- Category Cable Ties
Description
US Cable Ties clamp head cable ties are designed with a contoured head for optimal surface contact and complete circumferential compression with the material. This optimal surface contact is especially important with soft hoses as the tie can be used as a type of hose clamp for very low pressure applications. Clamp head ties are made from impact modified high strength and lightweight premium 6/6 nylon. Natural ties are not rated for UV exposure and therefore are not suggested for outdoor usage. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES PLUG FEM 1/4" (MI728)
- ZSI SWP Loop Clamp, 1-1/4x3/4", 0.406" Hole (SPW-20)
- LEVITON Electrical Plugs Wht Angle Cap (101AN-W)
- RACO Conduit Outlet Body, LR Style, 1/2" Hub Sz (LR050)
- US CABLE TIES Cable Tie, 8 in., Fir Tree Push Mount, 1000PK (FTPM8B1000)
- US CABLE TIES Cable Tie, 10 in., Button Head, UV Black Nylon, 100PK (BH10B100)
- US CABLE TIES Cable Tie, 14 in., Frosty Ties, UV Black Nylon, 100PK (FSD14B100)
- US CABLE TIES Cable Tie, 25 in., 175 lb, Natural Nylon, 50PK (CD24N50)
- US CABLE TIES Cable Tie, 8 in., 120 lb, UV Black Nylon, 100PK (HD8B100)
- US CABLE TIES Cable Tie, 11 in., 50 lb, Assort. Color, 100PK (SD11AC100)
- PANDUIT Cable Tie, 7.4" L, Nylon, White, PK1000 (S7-50-M)
- Us Cable Ties Cable Ties