Shop All Cable Ties
Us Cable Ties
Cable Tie, 8 in., 150 lb, Stainless, 10PK
Mfr # 8SSN10
Zoro # G811899449
$19.85
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
- Brand Us Cable Ties
- MFR # 8SSN10
- Zoro # G811899449
- UPC # 876026009552
- Country of Origin United States
- Category Cable Ties
Description
US Cable Ties 316 marine grade stainless steel cable ties are designed for high impact, very high heat, exceptional chemical resistance, and truly extreme UV resistance for high strength professional use. Great for farm, trucking, and heavy equipment applications including securing chemical lines or in high vibration or highly abrasive applications. Great for marine applications for long term exposure to salt water. Operating temperature is -80 to 1000°F -62 to 538°C for use with extreme heat applications where nylon cable ties are just not suitable.
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
- 3M Scotchlok Butt Splice Connector, 22-18 AWG, PK100 (MU18BCX)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG1)
- TEMPCO Thermocouple Plug, J, Black, Miniature (TCAR-1013)
- US CABLE TIES Cable Tie, 20 in., 150 lb, Stainless, 10PK (20SSN10)
- US CABLE TIES Cable Tie, 10 in., Button Head, UV Black Nylon, 100PK (BH10B100)
- US CABLE TIES Cable Tie, 8 in., Fir Tree Push Mount, 1000PK (FTPM8B1000)
- US CABLE TIES Cable Tie, 4 in., 18 lb, UV Black Nylon, 1000PK (LD4B1000)
- US CABLE TIES Cable Tie, 25 in., 175 lb, Natural Nylon, 50PK (CD24N50)
- US CABLE TIES Cable Tie, 14 in., 50 lb, Assort. Color, 100PK (SD14AC100)
- TY-RAP 7.9" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-200A)
- Us Cable Ties Cable Ties