Shop All Cable Ties
Us Cable Ties
Cable Tie, 8 in., 150 lb, Stainless, 100PK
Mfr # 8SSN100
Zoro # G211899490
product price: $64.11
/pk 100, $0.64/ea
$64.11
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
- Brand Us Cable Ties
- MFR # 8SSN100
- Zoro # G211899490
- UPC # 876026009569
- Country of Origin United States
- Category Cable Ties
Description
US Cable Ties 316 marine grade stainless steel cable ties are designed for high impact, very high heat, exceptional chemical resistance, and truly extreme UV resistance for high strength professional use. Great for farm, trucking, and heavy equipment applications including securing chemical lines or in high vibration or highly abrasive applications. Great for marine applications for long term exposure to salt water. Operating temperature is -80 to 1000°F -62 to 538°C for use with extreme heat applications where nylon cable ties are just not suitable.
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
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 450A, 700V AC, Non-Indicating (L70QS450.X)
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2EX1R5C282M)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070T500D50)
- HARTING Han D F Crimp Contact Ag 26-22, PK 100 (09150006207)
- US CABLE TIES Cable Tie, 14 in., 50 lb, Grey Nylon, 100PK (SD14GY100)
- US CABLE TIES Cable Tie, 11 in., Frosty Ties, UV Black Nylon, 1000PK (FSD11B1000)
- US CABLE TIES Cable Tie, 10 in., Button Head, UV Black Nylon, 100PK (BH10B100)
- US CABLE TIES Cable Tie, 8 in., Frosty Ties, UV Black Nylon, 100PK (FSD8B100)
- US CABLE TIES Cable Tie, 11 in., 50 lb, Brown Nylon, 100PK (SD11BR100)
- US CABLE TIES Cable Tie, 36 in., 175 lb, Natural Nylon, 50PK (CD36N50)
- RETYZ Releasable Tie, UV Black, Nylon, PK20 (WKT-S24BK-HA)
- Us Cable Ties Cable Ties