Shop All Cable Ties
Us Cable Ties
Cable Tie, 5.4 in., Orange EZ Off, 100PK
Mfr # TA5OR100
Zoro # G011899416
product price: $8.29
/pk 100, $0.08/ea
Sold in multiples of 3 for $24.87
$24.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cable Ties
- MFR # TA5OR100
- Zoro # G011899416
- UPC # 876026008586
- Country of Origin United States
- Category Cable Ties
Description
US Cable Ties Tear Away / EZ Off cable ties are great for bundling cables and cords especially computer cords and then are easily removed without tools. EZ Off ties are made from high strength and lightweight premium 6/6 nylon. Tear away/ EZ Off ties are not rated for UV exposure and therefore are not suggested for outdoor usage. Operating temperature is -40 to 185°F -40 to 85°C. UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Tear Away / EZ Off cable ties are considered 30 pound tensile strength but due to the tool-less removeable design, they should not be used to support cables or materials other than a very temporary situation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD 2 Pole 40 Amp 24 VAC Contactor (C240A)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (NOS-50)
- DAP Bondex Flexible Floor Ready to Use Gray Patch and Leveler 1 gal (7079859190)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M18-6FBX)
- US CABLE TIES Cable Tie, 8 in., 50 lb, Grey Nylon, 100PK (SD8GY100)
- US CABLE TIES Cable Tie, 11 in., Frosty Ties, UV Black Nylon, 1000PK (FSD11B1000)
- US CABLE TIES Cable Tie, 10 in., Button Head, UV Black Nylon, 100PK (BH10B100)
- US CABLE TIES Cable Tie, 8 in., 120 lb, UV Black Nylon, 100PK (HD8B100)
- US CABLE TIES Cable Tie, 25 in., 175 lb, Natural Nylon, 50PK (CD24N50)
- US CABLE TIES Cable Tie, 14 in., 50 lb, Grey Nylon, 100PK (SD14GY100)
- TY-RAP 16" L Extra Heavy Duty Cable Tie PK 10 (SS17-250-10)
- Us Cable Ties Cable Ties