Shop All Cable Ties
Us Cable Ties
Cable Tie, 4 in., Clamp Head, UV Black Nylon, 100PK
Mfr # CH4B100
Zoro # G211899506
product price: $24.15
/pk 100, $0.24/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cable Ties
- MFR # CH4B100
- Zoro # G211899506
- UPC # 876026009255
- Country of Origin United States
- Category Cable Ties
Description
US Cable Ties clamp head cable ties are designed with a contoured head for optimal surface contact and complete circumferential compression with the material. This optimal surface contact is especially important with soft hoses as the tie can be used as a type of hose clamp for very low pressure applications. Clamp head ties are made from impact modified high strength and lightweight premium 6/6 nylon. High UV rated for extended UV exposure. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- AC WORKS 20A 3-Phase 250V L15-20R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1520R)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FNM-3-2/10)
- DISCO Ntrl Nyln Cable Ties 11" L 50#Tensile Strength PK100 (12326PK)
- US CABLE TIES Cable Tie, 10 in., Button Head, UV Black Nylon, 100PK (BH10B100)
- US CABLE TIES Cable Tie, 4 in., 18 lb, UV Black Nylon, 1000PK (LD4B1000)
- US CABLE TIES Cable Tie, 11 in., 50 lb, Assort. Color, 100PK (SD11AC100)
- US CABLE TIES Cable Tie, 11 in., 50 lb, Brown Nylon, 100PK (SD11BR100)
- US CABLE TIES Cable Tie, 36 in., 175 lb, UV Black Nylon, 50PK (CD36B50)
- US CABLE TIES Cable Tie, 36 in., 175 lb, Natural Nylon, 50PK (CD36N50)
- VELCRO BRAND FASTENER, REUSABLE TIES, BK (VEK90924)
- Us Cable Ties Cable Ties