Shop All Cable Ties
Us Cable Ties
Cable Tie, 4 in., Clamp Head, Natural Nylon, 100PK
Mfr # CH4N100
Zoro # G111899392
product price: $23.39
/pk 100, $0.23/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cable Ties
- MFR # CH4N100
- Zoro # G111899392
- UPC # 876026009231
- Country of Origin United States
- Category Cable Ties
Description
US Cable Ties clamp head cable ties are designed with a contoured head for optimal surface contact and complete circumferential compression with the material. This optimal surface contact is especially important with soft hoses as the tie can be used as a type of hose clamp for very low pressure applications. Clamp head ties are made from impact modified high strength and lightweight premium 6/6 nylon. Natural ties are not rated for UV exposure and therefore are not suggested for outdoor usage. Operating temperature is -40 to 185°F -40 to 85°C. AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC50C0312)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- US CABLE TIES Cable Tie, 8 in., 50 lb, Assort. Color, 100PK (SD8AC100)
- US CABLE TIES Cable Tie, 14 in., 50 lb, Grey Nylon, 100PK (SD14GY100)
- US CABLE TIES Cable Tie, 25 in., 175 lb, Natural Nylon, 50PK (CD24N50)
- US CABLE TIES Cable Tie, 36 in., 175 lb, Natural Nylon, 50PK (CD36N50)
- US CABLE TIES Cable Tie, 10 in., Button Head, UV Black Nylon, 100PK (BH10B100)
- US CABLE TIES Cable Tie, 11 in., 50 lb, Brown Nylon, 100PK (SD11BR100)
- Q2 PRODUCTS 11" Black UV Resist 120 lb Cable Tie 100/bag (CBL 11-120-BLK)
- Us Cable Ties Cable Ties