Shop All Cable Ties
This Product is Discontinued
Us Cable Ties
Cable Tie, 4", 18 lb, Orange Nylon, 100 Pack (Discontinued)
Mfr # LD4OR100
Zoro # G200025152
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Cable Ties
- MFR # LD4OR100
- Zoro # G200025152
- UPC # 876026008319
- Country of Origin United States
- Category Cable Ties
Description
US Cable Ties color cable ties are made from high strength and lightweight premium 6/6 nylon. Operating temperature is -40 to 185°F (-40 to 85°C). AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Color cable ties are NOT UV stabilized. Made in USA!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.