Shop All Cable Ties
Us Cable Ties
Cable Tie, 20 in., 150 lb, Stainless, 100PK
Mfr # 20SSN100
Zoro # G611899502
product price: $93.45
/pk 100, $0.93/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Cable Ties
- MFR # 20SSN100
- Zoro # G611899502
- UPC # 876026009606
- Country of Origin United States
- Category Cable Ties
Description
US Cable Ties 316 marine grade stainless steel cable ties are designed for high impact, very high heat, exceptional chemical resistance, and truly extreme UV resistance for high strength professional use. Great for farm, trucking, and heavy equipment applications including securing chemical lines or in high vibration or highly abrasive applications. Great for marine applications for long term exposure to salt water. Operating temperature is -80 to 1000°F -62 to 538°C for use with extreme heat applications where nylon cable ties are just not suitable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOELLER Mechanical Interock Kit (MV-PKZ2)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J154)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20502101)
- US CABLE TIES Cable Tie, 8 in., 50 lb, Assort. Color, 100PK (SD8AC100)
- US CABLE TIES Cable Tie, 10 in., Button Head, UV Black Nylon, 100PK (BH10B100)
- US CABLE TIES Cable Tie, 11 in., 50 lb, Brown Nylon, 100PK (SD11BR100)
- US CABLE TIES Cable Tie, 14 in., Frosty Ties, UV Black Nylon, 100PK (FSD14B100)
- US CABLE TIES Cable Tie, 25 in., 175 lb, Natural Nylon, 50PK (CD24N50)
- US CABLE TIES Cable Tie, 8 in., Frosty Ties, UV Black Nylon, 100PK (FSD8B100)
- ANCHOR BRAND 12 in. Cable Tie - Natural, 120 lbs (102-12120N)
- Us Cable Ties Cable Ties